Beli fitting tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Tube Fitting Straight
    Mulai

    Rp26.900

    PISCO Tube Fitting Straight
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  2. PISCO Tube Fitting EG Union Straight
    Mulai

    Rp649.900

    PISCO Tube Fitting EG Union Straight
    Deskripsi:
    One-touch fitting for the environment in the pipe that hate the static electricity. Use a static dissipative resin. Static dissipative, the best in the line that require antistaticUseable: Connection of the tube and the tube (same diameter)
    atribut:
    • Shape: Union straight
    • Operating Temperature Range: 0 to 40°C
    • Maximum Working Pressure: 0.6MPa
    • Fluid: air
    • Material (Resin): Electrostatic dissipating resin
    • Surface Resistance: 10₄ to 10 ₇ Ω
    • Vacuum Pressure: -100kPa
  3. PISCO Tube Fitting Brass Elbow without Cover
    Mulai

    Rp99.900

    PISCO Tube Fitting Brass Elbow without Cover
    atribut:
    • Shape: elbow
    • Cover: No cover
    • Type: Spatter resistant type
    • Operating Temperature Range: 0 to 100°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Connection Screw Type: R
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Vacuum Pressure: -100kPa
  4. PISCO Tube Fitting Brass Straight
    Mulai

    Rp77.900

    PISCO Tube Fitting Brass Straight
    atribut:
    • Compatible Tube Outer Diameter D (mm): 8
    • Connection Port Diameter: R1/4
  5. PISCO Tube Fitting Hexagon Socket Headed Straight
    Mulai

    Rp79.900

    PISCO Tube Fitting Hexagon Socket Headed Straight
    atribut:
    • Trussco Product Number: 809-5670
  6. PISCO Tube Fitting Brass with Straight Cover
    Mulai

    Rp66.900

    PISCO Tube Fitting Brass with Straight Cover
    atribut:
    • Shape: straight
    • Cover: With cover
    • Type: Spatter resistant type
    • Operating Temperature Range: 0 to 100°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Connection Screw Type: R
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Materials (Rubber Seal): HNBR
    • Vacuum Pressure: -100kPa
  7. PISCO Tube Fitting Straight
    Mulai

    Rp79.900

    PISCO Tube Fitting Straight
    atribut:
    • Compatible Tube Outer Diameter D (mm): 12
    • Connection Port Diameter: R1/2
  8. NITTO Isolasi Listrik PVC (Selotip)
    Rating:
    97% of 100
    (13)
    Mulai

    Rp6.900

  9. PISCO Tube Fitting Elbow
    Mulai

    Rp40.900

    PISCO Tube Fitting Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: elbow
    • Type: Standard type
    • Operating Temperature Range (°C): 0 to 60 (without freezing)
    • Fluid: Air, water (conditioned)
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
    • Maximum Working Pressure (MPa): 1
  10. PISCO Tube Fitting Union Straight
    Mulai

    Rp62.900

    PISCO Tube Fitting Union Straight
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  11. FESTO Multi-Axis Controllers
    Mulai

    Rp27.999.900

    FESTO Multi-Axis Controllers
    Deskripsi:
    Your recipe for the Industrial Internet of Things: local control and intelligent preparation. The full range of CoDeSys functions in a single IP65 valve manifold with remote I/O. Uses an OPC-UA interface for connection with all conventional clouds.Easy actuation of valve manifold configurationsProgramming with CODESYS to IEC 61131-3Connection to all fieldbuses as a remote controller and for pre-processingActuation of electric actuators via CANopenSoftMotion functions for coordinated multi-axis movements
    atribut:
    • Degree of Protection: IP65; IP67
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Ambient Temperature (°C): -5 to 50
    • Storage Temperature (°C): -20 to 70
    • Relative Air Humidity (%): 95 (Non-condensing)
    • Dimensions (mm): 50x107x55 (WxLxH)
    • Power failure Buffering (ms): 10
  12. Airtac Straight Fitting Pneumatic PC Series
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  13. PISCO Tube Fitting Hexagon Socket Headed Straight
    Mulai

    Rp48.900

    PISCO Tube Fitting Hexagon Socket Headed Straight
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape /. Limited to the combination products of the screw and the one-touch fittings. ). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: Hexagon socket headed straight
    • Color: Open ring: black
    • Type: Standard Type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Connection Screw Type: R
    • Connection Thread: 1/8
    • Dimension A (mm): 8
    • Dimension B: 30.3mm
    • Dimension L: 26.3mm
    • Dimension P: 17.5mm
    • Dimensions c: 20.7mm
    • Fluid: Air, water (conditioned)
    • Opposite Side H: 5mm
    • Orifice Diameter: 5.3φ mm
    • Packing: Normal packaging
    • TRUSCO Number: 442-7718
    • Tube Outside Diameter: 10φ mm
    • Vacuum Pressure: -100kPa
  14. PISCO Tube Fitting Brass Elbow without Cover
    Mulai

    Rp819.900

    PISCO Tube Fitting Brass Elbow without Cover
    atribut:
    • Shape: elbow
    • Cover: No cover
    • Type: Spatter resistant type
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Vacuum Pressure: -100kPa
  15. SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Mulai

    Rp42.900

    SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)
    Deskripsi:
    Most popular type. For pipe fitting to same direction from female screw part.
  16. PISCO Tube Fitting Inner Hex. Straight
    Mulai

    Rp28.900

    PISCO Tube Fitting Inner Hex. Straight
    atribut:
    • Finish Material: Main Body: Brass + Electroless Nickel Plate, Seal Rubber: Nitrile Rubber (NBR)
  17. SMC Electro - Pneumatic Regulator
    Mulai

    Rp5.999.900

    SMC Electro - Pneumatic Regulator
    atribut:
    • Thread Type: Rc
    • Power Supply Voltage: 24
    • CE-Compliant: Standard Type
  18. PISCO Tube Fitting Brass with Elbow Cover
    Mulai

    Rp939.900

    PISCO Tube Fitting Brass with Elbow Cover
    atribut:
    • Shape: elbow
    • Cover: With cover
    • Type: Spatter resistant type
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Vacuum Pressure: -100kPa
  19. PISCO Tube Fitting Brass with Elbow Cover
    Mulai

    Rp119.900

    PISCO Tube Fitting Brass with Elbow Cover
    atribut:
    • Shape: elbow
    • Cover: With cover
    • Type: Spatter resistant type
    • Operating Temperature Range: 0 to 100°C (without freezing)
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned), heat medium oil (conditioned)
    • Vacuum Pressure: -100kPa
Daftar Harga fitting tube Terbaru March 2026
PISCO Tube Fitting StraightRp26.900
PISCO Tube Fitting EG Union StraightRp649.900
PISCO Tube Fitting Brass Elbow without CoverRp99.900
PISCO Tube Fitting Brass StraightRp77.900
PISCO Tube Fitting Hexagon Socket Headed StraightRp79.900
PISCO Tube Fitting Brass with Straight CoverRp66.900
PISCO Tube Fitting StraightRp79.900
NITTO Isolasi Listrik PVC (Selotip)Rp6.900
PISCO Tube Fitting ElbowRp40.900
PISCO Tube Fitting Union StraightRp62.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait